Shop All Concrete and Asphalt Repair - Patches and Compounds
Je Tomes
Concrete Patch and Repair, 25 lb., PK36
Mfr # PAL-RSCA-25
Zoro # G3312577
product price: $1,059.99
/pk 36, $29.44/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Color Gray
- For Use On Surface Material Concrete, Masonry, Stone, Stucco, Wood
- Container Type Box
- Color Family Gray
- Container Size 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Je Tomes
- MFR # PAL-RSCA-25
- Zoro # G3312577
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 25 lb |
Details
Color | Gray |
Item | Concrete Patch and Repair |
For Use On Surface Material | Concrete, Masonry, Stone, Stucco, Wood |
Container Type | Box |
Color Family | Gray |
Coverage | 100 sq ft @ 1 in |
Starts to Harden | 15 min |
Full Cure Time | 4 wk |
Minimum Application Temperature | 40 Degrees F |
Maximum Application Temperature | 90 Degrees F |
Flash Point | Greater than 212 Degrees F |
Characteristics | Non-Flammable, Non-Combustable, Dries to a Durable Hard Finish |
Product Type | Concrete Repair Compound |
Resistance Properties | Nonflammable |
Working Time | 15 min |
Patching and Repairing Properties | High Strength |
Application Temp. Range | 40 Degrees to 90 Degrees F |
Container Style | Box |
Patching Application | Mortars and Patching Cements |
Description
Concrete Patch and Repair, Product Type Concrete Repair Compound, Patching and Repairing Properties High Strength, Resistance Properties Nonflammable, Container Size 25 lb, Container Type Box, Coverage 100 sq ft @ 1 in, Full Cure Time 4 wk, Working Time 15 min, Color Gray, For Use On Surface Material Concrete, Masonry, Stone, Stucco, Wood, Flash Point Greater than 212 Degrees F, Maximum Application Temperature 90 Degrees F, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 2GR INSTANT GLASS GLUE 29175 (233841)
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube (25515C)
- MILWAUKEE TOOL Milwaukee M18 Caulk Gun, 18V DC, For 10 oz Container Size, 21 in/min Application Speed, Bare Tool (2641-20)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 1L Bottle (14600)
- JE TOMES 21 fl. oz.. Cartridge Kit Gray Concrete Crack Repair (JET-2)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-DLC-21)
- JE TOMES Concrete Repair, Gray, 50 lb., Bag, PK40 (PAL-T410)
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- JE TOMES Concrete Patch and Repair, 65 lb., PK56 (PAL-A36)
- JE TOMES 50 lb. Beige Concrete Patch and Repair (GRA-CT40-121)
- SIKA CONCRETE PATCH GRY 1QT (472189)
- Je Tomes Concrete and Asphalt Repair - Patches and Compounds