Shop All Mortar
Je Tomes
50 lb. Light Gray Masonry Mortar
Mfr # N-3
Zoro # G1532918
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 50 lb.
- Full Cure Time 28 day
- Color Gray
- For Use On Surface Material Masonry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Description
Masonry Mortar, Product Form Powder, Application For Building Or Repairing Chimneys, Walls, Planters, Laying Brick, Block, Stone, Tuck Pointing or Repointing Mortar Joints, For Use On Surface Material Masonry, Mortar Type N, Coverage 25 sq ft @ 1/2 in, Container Size 50 lb, Container Type Pail, Working Time 3 hr, Full Cure Time 28 day, Color Gray, Finishing Features Drillable, Maximum Application Temperature 90 Degrees F, Minimum Application Temperature 40 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 40 lb. Light Gray Floor Patch (13120)
- ABB Mastic Tape, 6 mil, 7" x 5", Black, PK10 (AC5X7)
- QUIKRETE White, 8.6 oz, Cartridge (862030)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- JE TOMES Mortar, 55 lb, Bag, Gray, PK50 (PAL-RSMM-55)
- JE TOMES Masonry Mortar, 50 lb, Bag, Gray, PK56 (PAL-N3)
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- TENON 10 lb. Refractory Mortar (120913)
- HENRY Henry 425 TileFlex Thinset Mortar - White MORTAR WHITE 40LB (425 40LB)
- MUTUAL INDUSTRIES Mutual Industries, 60070700-0-0 Heat Stop, 6 INch Height, 9 Inch Width (60070700-0-0)
- AKONA Medium Duty Refractory Mortar, 50 lb, Bag (104319)
- Je Tomes Mortar