Shop All Concrete and Asphalt Repair - Patches and Compounds
Je Tomes
50 lb. Gray Concrete Patch and Repair
Mfr # GRA-CT40-160
Zoro # G7619385
original price:
$156.75
8% off
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 50 lb.
- For Use On Surface Material Concrete
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Je Tomes
- MFR # GRA-CT40-160
- Zoro # G7619385
- UPC # 094720769972
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Description
Concrete Patch and Repair, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Resistance Properties Nonshrinking, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 13 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base (06504)
- RED HEAD Dispensing Tool, 15 in, 6 in, Epoxy (D102)
- 3M 3M 4008 Double Coated Foam Tape 1" x 1", White, 162PK (4008)
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- JE TOMES 40 lb./1 gal. Gray Concrete Patch and Repair (GRA-215)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (C107-5)
- JE TOMES 50 lb. Gray Concrete Foundation Repair Leak Stop (C121)
- JE TOMES 40 lb. Gray Concrete Resurfacer (NEWCONCRETE10)
- JE TOMES Concrete Patch and Repair, 65 lb., PK56 (PAL-A36)
- DAMTITE VINYL CONCRETE PATCH BONDSON 3LB (04003)
- Je Tomes Concrete and Asphalt Repair - Patches and Compounds