Shop All Concrete and Asphalt Repair - Patches and Compounds
Je Tomes
50 lb. Gray Concrete Patch and Repair
Mfr # C107-5
Zoro # G4958536
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- For Use On Surface Material Concrete, Wood
- Size 50 lb.
- Color Gray
- Adheres To Concrete, Wood, Plywood, Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Je Tomes
- MFR # C107-5
- Zoro # G4958536
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 50 lb. |
Container Size | 50 lb |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 50 lb, Container Type Pail, Coverage 13 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min, Application Concrete Repair, Color Gray, For Use On Surface Material Concrete, Wood
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 16 Oz H.D. PVC Cement Grey (6622222)
- OATEY Gray Cement For PVC 16 oz (31095V)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Clear, 12PK (KR100ECLRASS-12)
- SHURTAPE Duct Tape, 48mm x 55m, Olive, PK24 (PC 622)
- JE TOMES 10 lb. Gray Concrete Foundation Repair Leak Stop (C120)
- JE TOMES 40 lb./1 gal. Gray Concrete Patch and Repair (GRA-215)
- JE TOMES 40 lb. Gray Concrete Resurfacing Patch and Repair (GRA-103)
- JE TOMES Concrete Repair, Gray, 50 lb., Bag, PK40 (PAL-T410)
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- JE TOMES 50 lb, 20 lb. Gray Concrete Patch and Repair (C107-2)
- LARSEN PRODUCTS WeldCrete Bonding Agent, Liquid, Low to Slight Acetic, Blue, 5 gal Pail (WCP05)
- Je Tomes Concrete and Asphalt Repair - Patches and Compounds