Shop All Concrete and Asphalt Repair - Patches and Compounds
Je Tomes
50 lb, 20 lb. Gray Concrete Patch and Repair
Mfr # C107-2
Zoro # G4956357
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 50 lb, 20 lb.
- For Use On Surface Material Concrete, Wood
- Color Gray
- Adheres To Concrete, Wood, Plywood, Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Je Tomes
- MFR # C107-2
- Zoro # G4956357
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 50 lb, 20 lb. |
Container Size | 20 lb |
Description
Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 20 lb, Container Type Pail, Coverage 5 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min, Application Concrete Repair, Color Gray, For Use On Surface Material Concrete, Wood
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Masking Film 24" x 180" Plan, Pk12 (40X003)
- MINWAX Wood Color Fill Stick Pencil #6 for Cherry English Chestnut (110066666)
- LOCTITE 2 gm Duro Super Glue, PK 2 (1347649)
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1QT (314 1QT)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (C107-5)
- JE TOMES Concrete Patch, Gray, 50 lb., Bag, PK56 (PAL-DLC)
- JE TOMES 50 lb. Gray Concrete Patch and Repair (GRA-CT40-160)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- JE TOMES 40 lb. Gray Concrete Resurfacer (NEWCONCRETE10)
- JE TOMES 21 fl. oz.. Cartridge Kit Gray Concrete Crack Repair (JET-12)
- HENRY Flashing Cement, 5 gal, Pail, Black (HE505571)
- Je Tomes Concrete and Asphalt Repair - Patches and Compounds