Shop All Concrete Floor Coatings
Je Tomes
5 gal. White Concrete Sealer
Mfr # CMS-5
Zoro # G1533058
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Concrete, Masonry
- Container Type Pail
- Size 5 gal.
- Color White
- Base Material Silane Siloxane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Je Tomes
- MFR # CMS-5
- Zoro # G1533058
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Concrete Sealer, Product Type Concrete Sealer, Coverage 1,500 sq ft, Container Size 5 gal, Container Type Pail, Working Time 2 hr, Full Cure Time 3 day, Color White, Application Roller Sealing, Squeegee Sealing, Base Material Silane Siloxane, Resistance Properties Moisture Resistant, Water Resistant, Waterproof, Environment Outdoor, For Use On Surface Material Concrete, Masonry, Standards 29 CFR 1910.1200, 40 CFR 302, 40 CFR 122.2, 40 CFR 122.42, SARA 311, SARA 312, SARA 313
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH COAT ADVANCED Spray Paint (K00829008)
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- WOOLITE IronOut 16 oz Rust Remover (LI0616PN)
- KRYLON INDUSTRIAL Spray Primer, Gray, Flat Finish, 12 oz. (K01318A07)
- RUST-OLEUM 1 gal Floor Coating Kit, Gloss Finish, Gray, Water Base (251212)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Clear, Solvent Base (283585)
- PLUSH Surface Coating, Plushcolor, Green, 5 gal. (32003)
- RUST-OLEUM Concrete Etch (238475)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Dove Gray, Water Base (320417)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Green, Water Base (261118)
- SUPER SEAL Crack Filler Tube, Blacktop, 10.1 oz. (52901)
- Je Tomes Concrete Floor Coatings