Shop All Concrete and Asphalt Repair - Patches and Compounds
This Product is Discontinued
Je Tomes
40 lb. Gray Concrete Resurfacer (Discontinued)
Mfr # NEWCONCRETE3
Zoro # G1531411
This Product is Discontinued
Key Features
- Container Type Pail
- Size 40 lb.
- For Use On Surface Material Concrete
- Color Gray
- Adheres To Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Je Tomes
- MFR # NEWCONCRETE3
- Zoro # G1531411
- UPC # 815951006977
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 40 lb. |
Container Size | 3 lb |
Details
Item | Concrete Repair and Resurfacer |
Container Type | Pail |
For Use On Surface Material | Concrete |
Color | Gray |
Adheres To | Concrete |
Coverage | 0.34 cu ft |
Application | Balconies, Driveway, Parking Garage, Resurface Pitted Concrete, Sidewalks |
Minimum Application Temperature | 40 Degrees F |
Flash Point | Non-Combustible |
Product Form | Powder |
Standards | ACI 503R, ASTM C42, ASTM C666, ASTM C78 |
Patching Application | Resurfacers |
Base Type | Portland Type I/II |
For Use With | Concrete |
Number of Components | 1 |
Color Family | Gray |
Product Type | Concrete Resurfacer |
Maximum Setting Time | 1 hr |
Maximum Traffic Hours | 8 hr |
Maximum Performance Temperature | 70 Degrees F |
Minimum Traffic Hours | 6 hr |
Compatible Materials | Concrete & Masonry |
Description
Concrete Repair and Resurfacer, Product Type Concrete Resurfacer, Product Form Powder, Container Size 3 lb, Container Type Pail, Coverage 0.34 cu ft, Maximum Traffic Hours 8 hr, Minimum Traffic Hours 6 hr, Application Balconies, Driveway, Parking Garage, Resurface Pitted Concrete, Sidewalks, Color Gray, For Use On Surface Material Concrete, Standards ACI 503R, ASTM C42, ASTM C666, ASTM C78, Flash Point Non-Combustible, Maximum Performance Temperature 70 Degrees F, Maximum Setting Time 1 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.