Shop All Concrete Floor Coatings
Je Tomes
1 gal. White Concrete Sealer
Mfr # CMS-1
Zoro # G1533049
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Concrete, Masonry
- Container Type Bottle
- Size 1 gal.
- Color White
- Base Material Silane Siloxane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Je Tomes
- MFR # CMS-1
- Zoro # G1533049
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Description
Concrete Sealer, Product Type Concrete Sealer, Coverage 300 sq ft, Container Size 1 gal, Container Type Bottle, Working Time 2 hr, Full Cure Time 3 day, Color White, Application Roller Sealing, Squeegee Sealing, Base Material Silane Siloxane, Resistance Properties Moisture Resistant, Water Resistant, Waterproof, Environment Outdoor, For Use On Surface Material Concrete, Masonry, Standards 29 CFR 1910.1200, 40 CFR 302, 40 CFR 122.2, 40 CFR 122.42, SARA 311/312, SARA 313, VOC Content Weight 0 g/L
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Apple Red, Gloss, 12 oz (334024)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144670093)
- KRUD KUTTER Rust-Oleum Painters' Touch Ultra Cover White Primer 1 qt (224430T)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Satin (GAHS)
- GOURMETGALLEY 1 gal Semi-Gloss Garage Floor Epoxy Paint Coating Kit Gray (GO3856642)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Red, Water Base (261115)
- RAE 5 gal MEK Paint Thinner Reducer Solvent, Clear, Solvent Base (S-41CN)
- DRYLOK E1 Semi-Gloss Tint Base Acrylic Epoxy Blend Epoxy Floor Paint 1 gal (28413)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Dark Gray, Solvent Base (238467)
- INSL-X BY BENJAMIN MOORE Insl-X Concrete Etch 1 gal (CL0300099-01)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Safety Yellow, Water Base (353865)
- Je Tomes Concrete Floor Coatings