Shop All LED Light Bulbs
Jd International Lighting
Commercial LED T5 Bypass Mode Tubes, 24W, 3050L, 5000K, Type B Single & Double Ended
Mfr # CLT97-24WT5-40K-B
Zoro # G006376212
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLT97-24WT5-40K-B
- Zoro # G006376212
- Country of Origin China
- Category LED Light Bulbs
Description
The commercial led t5 lamp is perfect for commercial buildings such as warehouses, hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as a retrofit application using direct wire where the existing ballast is removed (type b). (type b) double and single ended wire ballast bypass. This lamp is ul certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life. 25 pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- FEIT ELECTRIC LED, 15 W, A21, Medium Screw (E26), PK2 (BPA19100CL927CAFI2RP)
- ILC Replacement for Magnaflux 625550 LED Replacement replacement light bulb lamp (625550 LED REPLACEMENT MAGNAFLUX)
- JD INTERNATIONAL LIGHTING Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4 (CLC6-20W-E26-8)
- FEIT ELECTRIC LED PAR20 E26 WW 50W 3PK (PAR205010KLED3)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 14W 120V Clear Temp Select 5-6In White (5244000)
- ILC Replacement for Halco 109804 LED Replacement replacement light bulb lamp (109804 LED REPLACEMENT HALCO)
- SYLVANIA 7W T4 LED Light Bulb - 2G7 Base - White Finish (S6413)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Soft White 60 Watt Equivalence 2 pk (BPCTC60927CAWF2)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (13T8/MAS/48-830/IF20/P/DIM 10/1)
- Jd International Lighting LED Light Bulbs