Shop All LED Outdoor Lighting
Jd International Lighting
Commercial LED Round Canopy Lighting, 40W, 5000 Lumens, 5000K, IP65, UL, DLC Premium
Mfr # CLCN11-40W-RAA-BR50
Zoro # G204954298
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jd International Lighting
- MFR # CLCN11-40W-RAA-BR50
- Zoro # G204954298
- UPC # 850018508049
- Country of Origin China
- Category LED Outdoor Lighting
Description
this led canopy combines a round design with high-output leds to provide an energy-efficient, low maintenance fixture. Led canopy lights are perfect for parking facilities, gas stations, warehouses, stairway, pathway, and underpass lighting applications. The construction consist of an aluminum heat sink housing with powder coat paint. The lens is a polycarbonate lens. The led board is highly conductive, waterproof, aging and salt mist resistance. The canopy is dlc 5.0 listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent A Shape A19, 60A19/277V, 4PK (60A19/277V)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Black, Clear Glass (6697200)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- JD INTERNATIONAL LIGHTING Commercial LED Square Canopy Lighting, 40W, 5000 Lumens, 5000K, IP65, UL, DLC Premium (CLCN11-40W-SAAN-50K)
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- CLORE AUTOMOTIVE 1000 Lumen COB LED Flood Light (LNC2150)
- NUVO LED Landscape Flood 6W --Light - Gray Finish (62-1202)
- NUVO LED Horizontal Step-Light - 5W - White Finish - 120V (65-407)
- FEIT ELECTRIC LED String Lights Amber 24 ft 12 lights (SL24-12/FIL/REM)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- Jd International Lighting LED Outdoor Lighting