Shop All LED Light Bulbs
Jd International Lighting
Commercial LED Retrofit High Output Bypass Mode LED Tube Type B, F42T8/5000K
Mfr # CLT93-42WT8-850-8FT-B-HO
Zoro # G306373478
Free Shipping & Returns
$4,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLT93-42WT8-850-8FT-B-HO
- Zoro # G306373478
- UPC # 850018508209
- Country of Origin China
- Category LED Light Bulbs
Description
, 10pk the commercial led t8 high output lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as a retrofit application using direct wire where the existing ballast is removed (type b). (type b) double ended wired ballast bypass. This lamp is ul certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life.10 boxes of 10 each
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/841/ALTO 40PK)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- PROSKIT LED Work Lamp (MA-1601A)
- FEIT ELECTRIC LED MR16 GU10 BW 50W 3PK (MR16FG500930CA3)
- JD INTERNATIONAL LIGHTING Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4 (CLC6-20W-E26-8)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- GE LAMPS LED Lamp, R20, 7.0W, 3000K, E26 (LED5DR20/930)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 3000K LED Light Bulb, 3PK (862676)
- ILB GOLD Bulb, LED Shape Mr16, Replacement For Feit Electric, Bpexn/500/Med/LED (BPEXN/500/MED/LED)
- LUXRITE T8 LED Tube Light Bulbs 16W (25W Equivalent) 1600LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34079-12PK)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base (LR21490-1PK)
- Jd International Lighting LED Light Bulbs