Shop All LED Light Bulbs
Jd International Lighting
Commercial LED LED A21 Lamp, 25W, 3450 Lumens, 5000K, Type B, Medium Base, DLC 4.4
Mfr # CLC6-25W-E26-8
Zoro # G904922689
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLC6-25W-E26-8
- Zoro # G904922689
- UPC # 850004614006
- Country of Origin United States
- Category LED Light Bulbs
Description
Commercial led clc6-25w-e26-8 led a21 lamp, 25w, 3450 lumens, 5000k, type b, medium base, dlc 4.4 the commercial a21 is a cfl / hid / incandescent replacement with high efficiency 136 lumens/watt. it comes with a top quality voltage driver 100-277v. this lamp can be used in a base up or base down application. it is suitable for a total enclosed fixture. it has a cri of >80 with 300 beam angle. lamp is ul certified and dlc 4.4. it has an ip64 rating which means it is protected from total dust ingress and from water spray from any direction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, G206CG628V (G206CG6-28V)
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- AMERICAN LIGHTING White Finish, SPEC8-5CCT-AZ (SPEC8-5CCT-AZ)
- HALO Double Gimbal, Par30, 6215 (6215WH)
- JD INTERNATIONAL LIGHTING Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4 (CLC6-20W-E26-8)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- ILC Replacement for SLI Sylvania Lighting 5001723 LED Replacement replacement light bulb lamp (5001723 LED REPLACEMENT SLI SYLVANIA LIGHTING)
- ILC Replacement For LIGHT BULB LAMP, LEDWHITET3FT31FR24V (LED-WHITE-T3-FT31-FR-24V)
- ILC Replacement for Maxlite 6plg24qled35 replacement light bulb lamp (6PLG24QLED35 MAXLITE)
- ILC Replacement for Halco T8fr15/850/byp3/led replacement light bulb lamp, 25PK (T8FR15/850/BYP3/LED HALCO)
- Jd International Lighting LED Light Bulbs