Shop All LED Light Bulbs
Jd International Lighting
Commercial LED HID Retrofit Lamp, 75W, 5000K, 180¬?, PADDLE, E39
Mfr # CLC11-75W-H1-E39
Zoro # G306376059
Free Shipping & Returns
$1,691.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLC11-75W-H1-E39
- Zoro # G306376059
- UPC # 850018508025
- Country of Origin China
- Category LED Light Bulbs
Description
Commercial led hid retrofit lamp, 75w, 5000k, 180, paddle, e39, 8pk commercial led corn lamps are excellent for replacing metal halide, high pressure sodium lamps and cfl bulbs. Shatterproof construction and high efficiency led chips ensure a long lifespan. These lamps can be used to retrofit street light, wall pack, canopy, and other outdoor fixtures. They are type b which means they are wired to bypass the ballast. They are compact compared to most high watt corns which make them ideal for retrofitting smaller fixtures. These have a rotatable e39 base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- GENESIS 13,000-Lumen Dual-Head LED Work Light with Tripod (GWL13130T)
- LITHONIA LIGHTING LED Striplight, 1700 Lumens, 24 In (ZL1N L24 3000LM L/LENS MVOLT 40K WH)
- JD INTERNATIONAL LIGHTING Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4 (CLC6-20W-E26-8)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- BULBRITE 60-Watt Equivalent Warm White Light A19 Dimmable Filament JA8 LED Light Bulb, 2PK (861592)
- LUMAPRO Miniature LED Lamp, 24, Screw Base (L2024CS-WW)
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- FEIT ELECTRIC Light bulb, LED, 6in, T8, U-Bend, PK12 (T848840/AB/U6/LED/12)
- ILC Replacement for GE General Electric G.E 68920 replacement light bulb lamp (68920)
- Jd International Lighting LED Light Bulbs