Shop All Security & Flood Lights
Jd International Lighting
Commercial LED Flood Light w/o Mounting Bracket, 300W, 40500 Lumens, 5000K
Mfr # CLF4-300VP5YYBR-TN
Zoro # G708562920
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLF4-300VP5YYBR-TN
- Zoro # G708562920
- UPC # 850018508780
- Country of Origin China
- Category Security & Flood Lights
Description
The 300w intunable wattagein commercial led flood lights offers energy efficient led design with long life and high output. They are wattage adjustable 150-200-240-300w and available in 5000k the dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with an rating of ip65. They are 100-277v rated with a 50,000 hour lifetime rating. The lens is a high light-transmittance polycarbonate with anti-uv and fire resistant. Ul listed and dlc 5.1 premium listed. There is a 5-year limited warranty. features: tunable wattage - 50w, 80w, 100w & 150w bronze finish adc12 aluminum heat sink, outdoor powder coating high light transmittance pc, anti-uv and fire resistant lens high conductive, waterproof, aging resistance, salt mist resistance aluminum led board high light efficiency 135 lm/w 120-277v >0.9 pf >80 cri type iii optics 0-10v dimming ip65 rated suitable for wet locations dlc premium listed ul certified 5-year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W120V)
- ILC Replacement for Light Bulb / Lamp 29893ose replacement light bulb lamp (29893OSE LIGHT BULB / LAMP)
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Knuckle Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTKNBR-TN)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Yoke Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTYKBR-TN)
- VISION X 3.4 x 1.9 in. Utility Flood Black 32 LED Light (XIL-UF32)
- DESIGNERS FOUNTAIN Bronze Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-48)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 4000K (65/216)
- HALO Motion-Sensing Hardwired LED White Floodlight (ESF1A4MW)
- HALO Fss/Fsl Single Head Led Flood With Selectable Cct (FSL203TW)
- Jd International Lighting Security & Flood Lights