Shop All Security & Flood Lights
Jd International Lighting
Commercial LED Flood Light w/o Mounting Bracket, 150W, 20250 Lumens, 5000K
Mfr # CLF4-150VP5YYBR-TN
Zoro # G208562918
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLF4-150VP5YYBR-TN
- Zoro # G208562918
- UPC # 850018508773
- Country of Origin China
- Category Security & Flood Lights
Description
The 150w intunable wattagein commercial led flood lights offers energy efficient led design with long life and high output. They are wattage adjustable 50-80-100-150w and available in 5000k the dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with an rating of ip65. They are 100-277v rated with a 50,000 hour lifetime rating. The lens is a high light-transmittance polycarbonate with anti-uv and fire resistant. Ul listed and dlc 5.1 premium listed. There is a 5-year limited warranty. features: tunable wattage - 50w, 80w, 100w & 150w bronze finish adc12 aluminum heat sink, outdoor powder coating high light transmittance pc, anti-uv and fire resistant lens high conductive, waterproof, aging resistance, salt mist resistance aluminum led board high light efficiency 135 lm/w 120-277v >0.9 pf >80 cri type iii optics 0-10v dimming ip65 rated suitable for wet locations dlc premium listed ul certified 5-year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- ILC Replacement for Viqua Vh200 replacement light bulb lamp (VH200 VIQUA)
- SYLVANIA LED13T8L48FPDIM830SUBG8 (40591)
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Yoke Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTYKBR-TN)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Knuckle Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTKNBR-TN)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL6050M)
- NUVO LIGHTING LED Security-Light - Dual Head - White Finish - 4000K (65/216)
- Jd International Lighting Security & Flood Lights