Shop All Security & Flood Lights
Jd International Lighting
Commercial LED Flood Light w/ Yoke Mount, 60W, 7800 Lumens, 5000K
Mfr # CLF4-60VCCTYKBR-TN
Zoro # G608562921
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLF4-60VCCTYKBR-TN
- Zoro # G608562921
- UPC # 850018508841
- Country of Origin China
- Category Security & Flood Lights
Description
The tunable watt 40-50-60w tunable cct 30-40-50k commercial led flood lights offers energy efficient led design with long life and high output. The dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with an rating of ip65. They are 100-277v rated with a 50,000 hour lifetime rating. The lens is a high light-transmittance polycarbonate with anti-uv and fire resistant. Ul listed and dlc premium 5.1 certified. There is a 5-year limited warranty. features: tunable power - 40w, 50w & 60w tunable color - 3000k, 4000k & 5000k bronze finish adc12 aluminum heat sink, outdoor powder coating high light transmittance pc, anti-uv and fire resistant lens high conductive, waterproof, aging resistance, salt mist resistance aluminum led board high light efficiency 130 lm/w 120-277v >0.9 pf >80 cri type iii optics 0-10v dimming ip65 rated suitable for wet locations dlc premium listed ul certified 50,000 hour lifetime rating 5-year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (3156LL-2PK)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- JUNO LIGHTING Mini Straight Connector, White (R23 WH)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21290)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Knuckle Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTKNBR-TN)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- WESTEK Westek 3002482 Dusk to Dawn Hardwired LED White Address Light (3002482)
- ELCO LIGHTING Compact Fluorescent Floodlight (WS40)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- ILC Replacement For SATCO 65605 (65-605)
- Jd International Lighting Security & Flood Lights