Shop All Security & Flood Lights
Jd International Lighting
Commercial LED Flood Light w/ Knuckle Mount, 60W, 7800 Lumens, 5000K
Mfr # CLF4-60VCCTKNBR-TN
Zoro # G808555419
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLF4-60VCCTKNBR-TN
- Zoro # G808555419
- UPC # 850018508834
- Country of Origin China
- Category Security & Flood Lights
Description
The tunable watt 40-50-60w tunable cct 30-40-50k commercial led flood lights offers energy efficient led design with long life and high output. The dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with an rating of ip65. They are 100-277v rated with a 50,000 hour lifetime rating. The lens is a high light-transmittance polycarbonate with anti-uv and fire resistant. Ul listed and dlc premium 5.1 certified. There is a 5-year limited warranty. features: tunable power - 40w, 50w & 60w tunable color - 3000k, 4000k & 5000k bronze finish adc12 aluminum heat sink, outdoor powder coating high light transmittance pc, anti-uv and fire resistant lens high conductive, waterproof, aging resistance, salt mist resistance aluminum led board high light efficiency 130 lm/w 120-277v >0.9 pf >80 cri type iii optics 0-10v dimming ip65 rated suitable for wet locations dlc premium listed ul certified 50,000 hour lifetime rating 5-year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F13tt/827/gx23 replacement light bulb lamp (F13TT/827/GX23 DAMAR)
- JESCO S601 series 12"L Input Power Connector Cable for S601 Series (S601-CC12-wh)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1-PCU)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- JD INTERNATIONAL LIGHTING Commercial LED Flood Light w/ Yoke Mount, 60W, 7800 Lumens, 5000K (CLF4-60VCCTYKBR-TN)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100S)
- ILC Replacement For SATCO 65713 (65-713)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED Bronze Security Floodlight (S9.51200850SLBZ)
- EE SYSTEMS GROUP EE Systems Group EE828WDC-WP 10 watts White Solar Powered Dual Head Motion Activated Outdoor Integrated LED Flood Spot Light (EE828WDC-WP)
- LUMARK Nffld Night Falcon (VS/NFFLD)
- Jd International Lighting Security & Flood Lights