Shop All LED Light Bulbs
Jd International Lighting
Commercial LED Dual Mode U-Shaped LED Tube, Type A and B, F13T8/U6/4000K
Mfr # CLT93-13WU6-840-AB
Zoro # G806373473
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLT93-13WU6-840-AB
- Zoro # G806373473
- UPC # 850018508179
- Country of Origin China
- Category LED Light Bulbs
Description
, 12pk the commercial led t8 lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used in plug and play or retrofit applications using the existing ballast (type a) or direct wire where the existing ballast is removed (type b). When using as a direct wire(type b), the tube can be single or double ended wired. This lamp is dlc 5.0 certified and is a glass tube with a shatterproof film. It is non dimmable with 50,000 hours life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER LED Lamp, Amber, 12/48V (1706221)
- FEIT ELECTRIC LED A19 E26 DL 60W 4PK (OM60DM/950CA/4)
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GA)
- JD INTERNATIONAL LIGHTING Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4 (CLC6-20W-E26-8)
- TCP LED, 5W F11, DIM, 2700K E12, Flame Tip (LED5E12F1127K)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1684035 12)
- SATCO 40W 8 ft. T8 LED FA8 - 35K 50K Hours 5300L Type B BBP 2-End Wire DLC (S29917)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31615-6PK)
- STKR MPI- Multi Point Motion Activated Lighting System (00194)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- Jd International Lighting LED Light Bulbs