Shop All Outdoor Wall Lights
Jd International Lighting
Commercial LED CLW11-805WMBRP Tunable LED Wall Pack, 80W, 11,200 Lumens, 5000K
Mfr # CLW11M-805WMBRP
Zoro # G904986513
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLW11M-805WMBRP
- Zoro # G904986513
- UPC # 850018508285
- Country of Origin China
- Category Outdoor Wall Lights
Description
Commercial led clw11-805wmbrp led wall pack, 80w, 11,200 lumens, 5000k this led wall pack combines a traditional wall pack design with high-output leds to provide an energy-efficient, low maintenance fixture suitable for replacing a 250w metal halide fixture. It features tunable watt to adjust lumen output. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with power coat paint. The lens is a borosilicate glass lens. The led board is highly conductive, waterproof, aging and salt mist resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound Fixture, 1200 Lumens (FMLWL 24 840)
- ILC Replacement for American Ultraviolet 05-1097 replacement light bulb lamp (05-1097 AMERICAN ULTRAVIOLET)
- CURRENT GE LIGHTING 25W, CA10 Incandescent Light Bulb (25CAC)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 Linear Fluorescent Light Bulb (F40T12 Neutral Deluxe)
- JD INTERNATIONAL LIGHTING Commercial LED CLW11-305WMBR-S LED Wall Pack, 30W, 3900-4500 Lumens, 3000-5000K (CLW11-305WMBR-S)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- NUVO Howell 2-Light Outdoor Flush Fixture with 60W Vintage Lamps Included Bronze with Copper Accents Fini (60-5834)
- ASPEN BRANDS Aspen Brands SL3507GB 35 ft. 7.75 in. Bistro String Lights with Sockets (SL3507GB)
- EXO Outdoor Accessory, Wall/Pole Bracket (4041)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Medium Size (WGH2-LSCS)
- COOPER LIGHTING BRZ EntryPatio Light (FE08A40FDB)
- Jd International Lighting Outdoor Wall Lights