Shop All LED Light Bulbs
Jd International Lighting
Commercial LED CLC6-120W-5K-E(X)39 LED Corn Lamp, 120W, 15840 Lum, 5000K, EX39 Base, DLC 4.3, Type B
Mfr # CLC6-120W-5K-E(X)39
Zoro # G604922705
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jd International Lighting
- MFR # CLC6-120W-5K-E(X)39
- Zoro # G604922705
- UPC # 850000708518
- Country of Origin China
- Category LED Light Bulbs
Description
Commercial led clc6-120w-5k-e(x)39 led corn lamp, 120w, 15840 lum, 5000k, ex39 base, dlc 4.3, type b commercial led corn lamps are excellent for replacing metal halide, high pressure sodium lamps and cfl bulbs. Shatterproof construction and high efficiency led chips ensure a long lifespan. these lamps can be used in base up or base down applications. they are type b which means they are wired to bypass the ballast and suitable for total enclosed fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Pathway Lights, Black, 6PK (50-LG1057)
- ILC Replacement for Lumenarc H44gs-100/med replacement light bulb lamp (H44GS-100/MED LUMENARC)
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB2P32N35M)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (20903)
- JD INTERNATIONAL LIGHTING Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4 (CLC6-20W-E26-8)
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4020ew)
- ILC Replacement for Philips Fb34/cw/6/ew/alto LED Replacement replacement light bulb lamp (FB34/CW/6/EW/ALTO LED REPLACEMENT PHILIPS)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8567)
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- SYLVANIA Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S6754)
- SHAT-R-SHIELD LED, 25 W, T5, Miniature Bi-Pin (G5) (06631E)
- Jd International Lighting LED Light Bulbs