Shop All LED Light Bulbs
Jd International Lighting
Commercial LED 4' LED T8, 15W, 2200 Lumens, 5000K, Type A, DLC, NSF
Mfr # CLT97-15WT850KBA-A
Zoro # G906373502
product price: $190.99
/pk 25, $7.64/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jd International Lighting
- MFR # CLT97-15WT850KBA-A
- Zoro # G906373502
- UPC # 850004614082
- Country of Origin China
- Category LED Light Bulbs
Description
Commercial led clt97-15wt850kba-a 4' led t8, 15w, 2200 lumens, 5000k, type a, dlc, nsf see specifications for compatibility list t8 linear lamps are commonly used in commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. These lamps are design for plug & play mode(type a). A person can remove the existing fluorescent lamps and install these in their place, no rewiring. lamps are dlc certified, ul listed and nsf certified. The material is glass with a shatterproof coating over the lamp. Input voltage is 100-277.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement For ROBERTSON HP21327SP C V2 (HP21327SP /C V2)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- JD INTERNATIONAL LIGHTING Commercial LED CLC6-20W-E26-8 LED A21 Lamp, 20W, 2720 Lumens, 5000K, Type B, Medium Base, DLC 4.4 (CLC6-20W-E26-8)
- FEIT ELECTRIC LED DM PAR38 E26 250W DL (PAR38DM3750K5LD)
- ILB GOLD Replacement For Led, Dvstv-Whitems (DVSTV-WH)
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40852)
- ILC Replacement for Feit Electric A19/dm/5k/led replacement light bulb lamp (A19/DM/5K/LED FEIT ELECTRIC)
- LUMAPRO Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (L24PSB-W)
- Jd International Lighting LED Light Bulbs