JCPal JCP5204 13.5 in. Fit Skin Keyboard Protector for Microsoft Surface Book
Mfr # JCP5204
Zoro # G103983108
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jcpal
- MFR # JCP5204
- Zoro # G103983108
- UPC # 6954661853090
- Country of Origin China
- Category Computer Bags & Sleeves
Description
JCPal FitSkin Keyboard Protecdtor for Microsoft Surface Book 13.5". Ultra-thin protection for your Surface Book 1/2. At one fifth the thickness of ordinary silicone protectors 0.2mm, the incredibly thin and form fitted FitSkin creates an almost invisible barrier over the keyboard, protecting it from liquids, dust and debris. Its highly transparent and wont affect the brightness of the keyboard backlight. FitSkin can even be washed in lukewarm water multiple times without removing the antimicrobial protection. Made from durable eco-friendly thermoplastic polyurethane, the FitSkindecomposes naturally without producing odor or toxins so it wont harm the environment.
Features- Keyboard Protector
- Protects keyboard
- Durable scratch resistant material
- Fitskin
- Material: eco friendly thermoplastic polyurethane
- Gaming: Non Gaming
- Language: English
- Wireless Wi-Fi: Wired
- Size: 13.5"
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Rbc43 Battery (RBC43 BATTERY APC)
- EPSON Epson America EPSV12H808001 Universal Projector Ceiling Mount Kit (V12H808001)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Centennial CB1280F1 (ML8-1213335393)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- PLANAR 22In Wide Monitor (998-2120-00)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- JEALOUS DEVIL LLC DecalGirl Collective AED2-BLACKWOOD Amazon Echo Dot 2nd Generation Skin - Black Woodgrain (AED2-BLACKWOOD)
- B & W NORTH AMERICA B&W North America 6700 - B - SI Outdoor Case; Foam (6700/B/SI)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- Jcpal Computer Bags & Sleeves