Shop All Computer Enclosure Accessories
Jcpal
JCPal JCP5203 Flex Guard Protective Set for Microsoft Surface Laptop 1 & 2; Cobalt Blue
Mfr # JCP5203
Zoro # G004032752
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jcpal
- MFR # JCP5203
- Zoro # G004032752
- UPC # 6954661853083
- Country of Origin China
- Category Computer Enclosure Accessories
Description
JCPal FlexGuard Protective Set for Microsoft Surface Laptop 1 / 2, Cobalt Blue. Get complete scratch protection with the ultra thin and lightweight FlexGuard Protective Skin Set designed for the Surface Laptop, the durable skins are precisely cut for a perfect fit and feature patented Air Guide adhesive technology for easy bubble free installation. Replicating the original color and finish of your laptop, the skins provide scratch and fingerprint protection without changing the sleek appearance of your Surface Laptop.
Features- Durable scratch resistant material
- Protects case top and bottom
- Oleophobic and hydrophobic properties provide superior protection against fingerprints, water and grease
- Air Guide technology for easy bubble free installation
- Matches laptops original color
- Color: Cobalt Blue
- Mounting Details: Adhesive
- Compatible Device : Laptop
- Scratch Protection: Yes
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Phone Filter (AT100)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR736 392 (EB-SR41)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery replaces hr1234w - 2 Pack (ML9-12MP25112427)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21A)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- RITTAL Enclosure Air Conditioner, Wall Mount (3189940)
- EXTREME MAX Extreme Max 3006.8438 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount (3006.8438)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- BLACK BOX Rackmount Fiber Panels, 1U, Loaded w/ (JPM370A-R2)
- TRIPP LITE Tripp Lite SRW6U 6U Wall mount Rack Enclosure (SRW6U)
- Jcpal Computer Enclosure Accessories