Shop All Computer Bags & Sleeves
Jcpal
JCPal JCP5201 Flex Guard Protective Set for Microsoft Surface Laptop 1 & 2; Graphite Gold
Mfr # JCP5201
Zoro # G304032780
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jcpal
- MFR # JCP5201
- Zoro # G304032780
- UPC # 6954661853069
- Country of Origin China
- Category Computer Bags & Sleeves
Description
JCPal FlexGuard Protective Set for Microsoft Surface Laptop 1 / 2, Graphite Gold. Get complete scratch protection with the ultra thin and lightweight FlexGuard Protective Skin Set designed for the Surface Laptop, the durable skins are precisely cut for a perfect fit and feature patented Air Guide adhesive technology for easy bubble free installation. Replicating the original colour and finish of your laptop, the skins provide scratch and fingerprint protection without changing the sleek appearance of your Surface Laptop.
Features- Protective Skin Sets
- Durable scratch resistant material
- Designed for Surface and certified by Microsoft
- Protective skin sets
- Oleophobic and hydrophobic properties provide superior protection against fingerprints, water and grease
- Protects case top and bottom
- Air Guide technology for easy bubble-free installation
- Matches laptops original colour
- Skin sets
- Color: Graphite Gold
- Mounting Details: Adhesive
- Compatible Device : Laptop
- Scratch Protection: Yes
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Encore Packaging Li-Ion Battery, 18V (E1260-28-D)
- PYLE 8 Mic Professional Handheld Vhf Wireless Microphone System (PDWM8400)
- PYLE Pyle 8" Enclosed Ceiling Speaker (PDICS82)
- LOWELL Rackmount Attenuator 100W (100LVC-RM)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- MOSSY OAK Mossy Oak AED2-MOSSYOAK-OB Amazon Echo Dot 2nd Generation Skin - Obsession (AED2-MOSSYOAK-OB)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- Jcpal Computer Bags & Sleeves