Shop All Toys & Games
Jc Toys
Lil Hugs Babys First Soft Doll, Pastel Outfit w/Rattle, 12in Caucasian
Mfr # 48000
Zoro # G900936802
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Doll
- Recommended Age 0+ years
- Color Multi
- Material Vinyl Face, Cloth Stuffed Body
- Recommended Grade Infant-Toddler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jc Toys
- MFR # 48000
- Zoro # G900936802
- UPC # 43657480009
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 Doll |
Recommended Age | 0+ years |
Color | Multi |
Material | Vinyl Face, Cloth Stuffed Body |
Recommended Grade | Infant-Toddler |
Description
The Lil' Hugs collection of nurturing soft baby dolls is the perfect first baby doll. Features an easy to clean cloth body and vinyl face. Each doll includes a built-in rattle in one hand, and crinkly paper in the other for your child to play and learn with. Active play is critical for kids' physical development. It helps children hone their coordination and fine-motor skills (smaller movements like picking objects up).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096136)
- NSI NSI-Smithsonian 52276 Smithsonian Rocket Science (52276)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear (15A901)
- BLACK N RED 11-3/4" x 8-1/4" Black Hardback Notebook, 96 Pg (JDKD66174)
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Asian (13109)
- JC TOYS Lots to Love® Babies, 14in, Caucasian Baby (16100)
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- JC TOYS For Keeps Multi Position Doll Carrier for Dolls up to 16in. (81407)
- JC TOYS La Baby Soft 16in. Baby Doll, Purple with Pacifier, Hispanic (15033)
- LOONEY LABS Nanofictionary Card Game (079)
- Jc Toys Toys & Games