Shop All Toys & Games
Jc Toys
Lil Hugs Babys First Soft Doll, Pastel Outfit with Rattle, 12in. Asian
Mfr # 48002
Zoro # G500936974
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Infant-Toddler
- Recommended Age 0+ years
- Material Vinyl Face, Cloth Stuffed Body
- Includes 1 Doll
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jc Toys
- MFR # 48002
- Zoro # G500936974
- UPC # 43657480023
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Infant-Toddler |
Recommended Age | 0+ years |
Material | Vinyl Face, Cloth Stuffed Body |
Includes | 1 Doll |
Color | Multi |
Description
The Lil' Hugs collection of nurturing soft baby dolls is the perfect first baby doll. Features an easy to clean cloth body and vinyl face. Each doll includes a built-in rattle in one hand, and crinkly paper in the other for your child to play and learn with. Active play is critical for kids' physical development. It helps children hone their coordination and fine-motor skills (smaller movements like picking objects up).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors, Cased, .225, 2" x 2" x 12", White, 120/Case (EP2212225BX)
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- AMPAD White Legal Wide Rule Pad, Pk12 (20-070)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- JC TOYS For Keeps High Chair + Accessory Set (25500)
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- JC TOYS La Baby Soft 16in. Baby Doll, Pink with Pacifier, Asian (15032)
- JC TOYS Lots to Love® Babies, 14", Asian Baby (16102)
- JC TOYS La Baby Soft 16in. Baby Doll, Purple with Pacifier, African-American (15031)
- JC TOYS La Baby Soft 11in. Baby Doll, Blue with Blanket, Hispanic (13110)
- MATTEL MATCHBOX PWRGRB HERTG (DNK70)
- Jc Toys Toys & Games