Shop All Toys & Games
Jc Toys
La Baby Soft 16in. Baby Doll, Purple with Pacifier, African-American
Mfr # 15031
Zoro # G700936521
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Vinyl Head, Hands & Feet, Cloth Body
- Includes Doll, pacifier
- Recommended Grade Infant-Toddler
- Recommended Age 12+ months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jc Toys
- MFR # 15031
- Zoro # G700936521
- UPC # 43657150315
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Vinyl Head, Hands & Feet, Cloth Body |
Includes | Doll, pacifier |
Recommended Grade | Infant-Toddler |
Recommended Age | 12+ months |
Description
The perfect size for smaller hands. Just 16 inches, La Baby is lightweight and easy for young hands to hold, carry and cuddle. Unscented and Washable for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- ARMOR WRAP VCI Paper, Brown, 10"L, 15"W, 30 lb., PK1000 (A30G1015)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 4", Kraft, 10/Bundle (493T44)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- JC TOYS Lots to Love® Babies, 14in, African American Baby (16101)
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- JC TOYS La Baby Soft 11in. Baby Doll, Blue with Blanket, Hispanic (13110)
- JC TOYS For Keeps Baby Doll Essentials Accessory Bag, 20 Pieces (81102)
- JC TOYS Lil Hugs Babys First Soft Doll, Pastel Outfit w/Rattle, 12in Caucasian (48000)
- JC TOYS Lil Hugs Babys First Soft Doll, Pastel Outfit with Rattle, 12in. Asian (48002)
- STANLEY JR. Stanley Jr. Toy Chain Saw Plastic Black/Yellow 1 pc (RP008-SY)
- Jc Toys Toys & Games