Shop All Toys & Games
Jc Toys
La Baby Soft 11in. Baby Doll, Pink with Blanket, Caucasian
Mfr # 13107
Zoro # G900936659
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Infant-Toddler
- Recommended Age 12+ months
- Material Vinyl Head, Hands & Feet, Cloth Body
- Includes Doll, blanket, pacifier
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jc Toys
- MFR # 13107
- Zoro # G900936659
- UPC # 43657131079
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Infant-Toddler |
Recommended Age | 12+ months |
Material | Vinyl Head, Hands & Feet, Cloth Body |
Includes | Doll, blanket, pacifier |
Color | Multi |
Description
The perfect size for smaller hands. Just 11 inches, La Baby is lightweight and easy for young hands to hold, carry and cuddle. Unscented and Washable for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- PICA Big Dry Summer Refill Leads for Hot Environments, 12PK (6070/SB)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Silver (AV46-193)
- ZORO SELECT Mailer Envelope, Kraft, 7-1/4 in. W, PK100 (ELSS1)
- JC TOYS La Baby Soft 16in. Baby Doll, Purple with Pacifier, African-American (15031)
- JC TOYS La Baby Soft 16in. Baby Doll, Pink with Pacifier, Caucasian (15030)
- JC TOYS La Baby Soft 16in. Baby Doll, Pink with Pacifier, Asian (15032)
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- JC TOYS La Baby Soft 11in. Baby Doll, Blue with Blanket, Hispanic (13110)
- JC TOYS Lil Hugs Babys First Soft Doll, Pastel Outfit with Rattle, 12in. Asian (48002)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- Jc Toys Toys & Games