Shop All Toys & Games
Jc Toys
La Baby Soft 11in. Baby Doll, Blue with Blanket, Hispanic
Mfr # 13110
Zoro # G200936656
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl Head, Hands & Feet, Cloth Body
- Includes Doll, blanket, pacifier
- Recommended Age 12+ months
- Color Multi
- Recommended Grade Infant-Toddler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jc Toys
- MFR # 13110
- Zoro # G200936656
- UPC # 43657131109
- Country of Origin China
- Category Toys & Games
Details
Material | Vinyl Head, Hands & Feet, Cloth Body |
Includes | Doll, blanket, pacifier |
Recommended Age | 12+ months |
Color | Multi |
Recommended Grade | Infant-Toddler |
Description
The perfect size for smaller hands. Just 11 inches, La Baby is lightweight and easy for young hands to hold, carry and cuddle. Unscented and Washable for easy care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Lock Seal 7-29/32" x 3/64", Plastic, Red, Pk50 (UFR-TS RED50)
- PENDAFLEX Hanging Classification Folders 8-1/2" x 11", Blue (PFX59252)
- ROCKLAND Luggage Set - Purple 3 Pieces (F190-PURPLE)
- SCIENCE WIZ INVENTIONS KIT Science Wiz Inventions (7901)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Asian (13109)
- JC TOYS Lots to Love® Babies, 10in Hispanic Baby (16530)
- JC TOYS Lil Hugs Babys First Soft Doll, Pastel Outfit w/Rattle, 12in Caucasian (48000)
- JC TOYS Lots to Love® Babies, 10" Size, Caucasian Baby (16520)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Caucasian (13107)
- JC TOYS Deluxe Rocking Doll Crib + Accessories (81450)
- GREENLIGHT 1 isto 64 Acrylic Display Case Car Connecting for Model Car (GR95362)
- Jc Toys Toys & Games