Shop All Toys & Games
Jc Toys
For Keeps High Chair + Accessory Set
Mfr # 25500
Zoro # G900936574
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2+ years
- Material Plastic
- Color Multi
- Recommended Grade Infant-Toddler
- Includes High Chair & Accessory Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jc Toys
- MFR # 25500
- Zoro # G900936574
- UPC # 43657255003
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2+ years |
Material | Plastic |
Color | Multi |
Recommended Grade | Infant-Toddler |
Includes | High Chair & Accessory Set |
Description
This high chair fits dolls up to 16". Easy assembly in 5 minutes. Perfect for pretend feeding of baby dolls. Safety tested for ages 0+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 (GS 490)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA537127035N)
- COSCO Replacement Ink Pad, Red/Blue (061797)
- JC TOYS Lots to Love® Babies, 14in, African American Baby (16101)
- JC TOYS For Keeps Baby Doll Essentials Accessory Bag, 20 Pieces (81102)
- JC TOYS La Baby Soft 16in. Baby Doll, Purple with Pacifier, African-American (15031)
- JC TOYS For Keeps Multi Position Doll Carrier for Dolls up to 16in. (81407)
- JC TOYS Lots to Love® Babies, 14", Asian Baby (16102)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Caucasian (13107)
- TOY TIME 20-piece Kids Tool Belt Set, Children's Handyman Kit with 2 Belts, Saw, Hammer, Screwdriver, Wrench (798026MDZ)
- Jc Toys Toys & Games