Shop All Stretch Wrap
J.C Parry & Sons Co.
90 Gauge Stretch Wrap - 18X1600', Cast
Mfr # PVT18090GI
Zoro # G108613345
Sold in multiples of 4 for $190.20
$190.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 1600 in
- Color Clear
- Material Lldpe
- Dispensing Type - Stretch Wrap Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.C Parry & Sons Co.
- MFR # PVT18090GI
- Zoro # G108613345
- UPC # 16203011842
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18 in |
Length | 1600 in |
Details
Color | Clear |
Material | Lldpe |
Dispensing Type - Stretch Wrap | Cast |
Style | Hand Film |
Description
18X1600' - 90 Gauge, Cast Stretch Wrap is clear, quiet, and stretches easily. 3 core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- XSTAMPER Pre-Inked Stamp "Completed", 1/2"x1-5/8", Red Ink (XST1214)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 9", Kraft, 25/Bundle (11R386)
- J.C PARRY & SONS CO. 70 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT207GI)
- J.C PARRY & SONS CO. 60 Gauge Stretch Wrap - 18X2100', Cast (PVT18060GI)
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- J.C PARRY & SONS CO. 80 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT208GI)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ZORO SELECT Pallet Top Sheet, PK250 (12G-303060)
- J.C Parry & Sons Co. Stretch & Shrink Wrap