Shop All Stretch Wrap
J.C Parry & Sons Co.
80 Gauge Stretch Wrap - 12X1600', Blown
Mfr # PLBC1280GI
Zoro # G508613396
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 1600 in
- Color Clear
- Material Lldpe
- Dispensing Type - Stretch Wrap Blown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.C Parry & Sons Co.
- MFR # PLBC1280GI
- Zoro # G508613396
- UPC # 16203021230
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 12 in |
Length | 1600 in |
Details
Color | Clear |
Material | Lldpe |
Dispensing Type - Stretch Wrap | Blown |
Style | Hand Film |
Description
Perfect for unitizing irregular shapes and will withstand the most severe protrusions, sharp edges, and shipping hazards without compromise. Aggressive cling and excellent puncture- and tear-resistance are what you'll get when you order this blown stretch wrap. Clings only to itself-will not harm products or leave sticky residues. Crystal clear wrap offers easy product product identification. 3 core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Orthod Case Analysis Envelo-File, PK25 (A1048)
- HURON Vertical/Horizontal Combo Desk Organizer (HURHASZ0170)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80735)
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- J.C PARRY & SONS CO. 80 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT208GI)
- J.C PARRY & SONS CO. 60 Gauge Stretch Wrap - 18X2100', Cast (PVT18060GI)
- J.C PARRY & SONS CO. 70 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT207GI)
- J.C PARRY & SONS CO. 90 Gauge Stretch Wrap - 18X1600', Cast (PVT18090GI)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 70 Gauge x 1500', Clear, 4/Case (SF157)
- J.C Parry & Sons Co. Stretch & Shrink Wrap