Shop All Stretch Wrap
J.C Parry & Sons Co.
120 Gauge Stretch Wrap - 18X1100', Cast
Mfr # PVT18120GI
Zoro # G008595734
Sold in multiples of 4 for $136.76
$136.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Length 1100 in
- Color Clear
- Material Lldpe
- Dispensing Type - Stretch Wrap Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.C Parry & Sons Co.
- MFR # PVT18120GI
- Zoro # G008595734
- UPC # 16203011866
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 18 in |
Length | 1100 in |
Details
Color | Clear |
Material | Lldpe |
Dispensing Type - Stretch Wrap | Cast |
Style | Hand Film |
Description
18X1100' - 120 Gauge, Cast stretch wrap is clear, quiet, and stretches easily. 3 core.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8" x 3 1/2", White, 300/Case (LL134)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- J.C PARRY & SONS CO. 70 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT207GI)
- J.C PARRY & SONS CO. 80 Gauge Extended Core Stretch Wrap - 20X1000', Cast (PVT208GI)
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- J.C PARRY & SONS CO. 90 Gauge Stretch Wrap - 18X1600', Cast (PVT18090GI)
- J.C PARRY & SONS CO. 60 Gauge Stretch Wrap - 18X2100', Cast (PVT18060GI)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A968)
- NIFTY PRODUCTS Stretch Film Dispenser. Set of 2, PK2 (DH6)
- J.C Parry & Sons Co. Stretch & Shrink Wrap