Shop All Marine & Boat Speakers & Navigation
Jbl
R4500 Wake Series Weather Source Unit AM/FM/WB
Mfr # JBLR4500
Zoro # G412299464
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jbl
- MFR # JBLR4500
- Zoro # G412299464
- UPC # 648701264514
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
R4500 Wake Series Weather Source Unit AM/FM/WB The JBL-R4500 is the sequel found in the WAKE series. The R4500 is the pinnacle of marine audio engineering and is as easy to use as it is easy on the eyes. Features: 4x55W Peak Amplifier USB input USB-A MFi Made for iPhone BT5.0 Audio Streaming 4in Color LCD Screen Aux input NMEA2000 Ready Wired Remote Ready compatible with MIL-REM80 and INFREM1 3 Sets of pre-outs L, R, Sub Rotary Encoder Backlit buttons/backlit rotary encoder 2 Ohm Stability Specifications: Faceplate width: 3in 76.2mm Faceplate length: 6-7/16in 163.6mm Faceplate thickness: 7/16in 11.2mm Chassis width: 5in 127mm Chassis length: 4-1/4in 108mm Chassis height: 1-15/16in 49.3mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN AUTOMOTIVE 15-20 F150 6.5 TRUCK BED MAT BLACK (50-6365)
- SERENELIFE 4Bow Aluminum Bimini Top, SLBT4RB549 (SLBT4RB549)
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 150 - 5 Gallon Metal Pail (54759)
- TRUCK-LITE Lamp, Led Clearance/Marker, 2-1/2 Round 4-13 Diode Pattern, Red (1050-P)
- JBL PRV 175 AM/FM/USB/Bluetooth Gauge Style Stereo (JBLPRV175)
- JBL 10" Marine RGB Passive Subwoofer - White Stadium Series (STADIUMMW1000AM)
- FURUNO GP1871F 7" GPS/Chartplotter/Fishfinder 50/200, 600W, 1kW, Singl (GP1871F)
- RAYMARINE Ray53 Vhf Radio With Gps (E70524)
- HUMMINBIRD Humminbird Transom-Mount Transducer - XHS 9 HDSI 180 T (710201-1)
- ANCOR NMEA 2000 Single Tee Connector (270101)
- RAYMARINE Rv-100 Transom Mount Bracket (R70521)
- Jbl Marine & Boat Speakers & Navigation