Shop All Marine & Boat Speakers & Navigation
Jbl
R3500 Stereo Receiver AM/FM/BT
Mfr # JBLR3500
Zoro # G603079103
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jbl
- MFR # JBLR3500
- Zoro # G603079103
- UPC # 648701263517
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
Engineered for the Ultimate Sound Experience. Infinity's all new marine source unit, the JBLR3500, is engineered to withstand sun, salt, UV, and intense thunderstorms. If you're looking to invest in reliable audio, invest in a radio that doesn't require a 12V Master's degree to understand. The Infinity audio brand has stood the test of time and we are proud to launch this JBLR3500 as the opener of the all new WAKE series.
Features:
- Tuner - Understanding the need to listen to the ballgame, talk radio, or your favorite radio pop station, this source unit was thoughtfully engineered to master AM, FM and WB
- 2 Ohm Stability - If you’re looking to add additional speakers, such as 4 hardtop speakers to your existing 4 interior speakers, the R3500's 2 ohm stability will allow you to do just that. And no need to purchase an additional amplifier to do so
- Rear amplifier plug
- BT5.0 - While lesser stereos integrate older BT technology, the JBLR3500 incorporates BT5.0. BT5 allows two boaters to connect at the same time, allowing multiple users to take turns playing tunes. BT5 also transfers data faster and has a greater range than BT4.2
- USB Input - With USB input, play your favorite mp3 and wma tracks via a USB drive. In addition, this port can also be used to charge your smartphone, which means not missing an important phone call or your tunes
- Pre-outs- With a set of pre-outs (Left and Right), expandability is on your horizon. Add an amp or a subwoofer for additional performance
- Reliability Testing - The R3500 undergoes a testing process that leaves the competition in its wake. From sun to salt to thunderstorms to overturned soda, we test so that you enjoy your music all day
Cover NOT included
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Receiver Lock, 5/8 and 1/2 In. Bent, Reese Towpower (7054430)
- RONSTAN Toe-Strap Plates 48.6mm x 16mm x 1.5mm (RF27)
- FAIRCHILD INDUSTRIES Kg4030 - 1982-1992 Chevrolet Camaro Drip Edge Seal Kit (KG4030)
- C.E. SMITH Vertical Bunk Brkt, 5 in. x 8 in., Galv, UPC Label (10161GA)
- JBL PRV 175 AM/FM/USB/Bluetooth Gauge Style Stereo (JBLPRV175)
- JBL 10" Marine RGB Passive Subwoofer - White Stadium Series (STADIUMMW1000AM)
- HUMMINBIRD APEX® 13 MSI+ Chartplotter (411470-1)
- SEA-DOG Round Voltage -Amp Meter - 6V-30V -0 Amp - 10 Amp Meter (421625-1)
- RAYMARINE Stng (M) To Devicenet (F) Adaptor (A06082)
- PROMARINER ProTechOne - 4 AMP - Corded (25104)
- PROMARINER Promar1 DS Series Marine Battery Charger, 5Amp / 1 Bank (31505)
- Jbl Marine & Boat Speakers & Navigation