Jbl

Quantum 610 Wireless Bluetooth Over Ear Gaming Headset, Black


product price: $149.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

JBL Quantum 610 Wireless Bluetooth Over Ear Gaming HeadsetIt's time to level up with the JBL Quantum 610 Wireless. JBL QuantumSURROUND delivers a fully immersive experience. And the 50mm drivers powered by JBL QuantumSOUND SIGNATURE make every moment epic, whether you're on a stealth mission or in the heat of a massive battle. Your voice will sound loud and clear with the flip-up boom mic, and you can plot and strategize with your team on DISCORD, Skype, and TeamSpeak. Enjoy longer gameplay with 40 hours of battery life, or plug in for endless sessions with the USB charging cable. Product Features:Wireless over-ear gaming headset Enjoy sound bursting from every angle, all courtesy of JBL QuantumSURROUNDAlso equipped with DTS headphone:X v2.0, available only on PC50mm drivers powered by JBL QuantumSOUND SIGNATURE, you'll always have an edgeGaming grade lossless 2.4GHz wireless, experience complete freedomPlay and charge at the same time, or enjoy more than 40 hours of wireless battery lifeVoice focus flip-up boom microphoneLightweight, durable headband and leather-wrapped memory foam ear cushionsCertified for DISCORD, and compatible with other chat services like Skype, Zoom, Twitch and TeamSpeakJBL QuantumENGINE compatibilityOptimized for PC, compatible with multiple platformsIncludes Headset, USB charging cable, 3.5mm audio cable, USB wireless dongle, and windshield foamWarranty Card included contains the full terms and conditions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.