Jbl

Quantum 350 Wireless Bluetooth Over Ear Gaming Headset, Black


product price: $99.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

JBL Quantum 350 Wireless Bluetooth Over Ear Gaming HeadsetReady to level up your gameplay? Meet the JBL Quantum 350 Wireless gaming headset. From the quietest footsteps to the loudest laser blasts, JBL's QuantumSOUND Signature puts you in the center of every scene. No matter how crazy the action gets, the detachable, directional voice focus boom mic means other players can always hear you clearly. Lossless wireless, 22-hour battery life and lightweight memory foam ear cushions mean you'll never miss a second of mayhem during even your longest gaming sessions. JBL QuantumENGINE PC software fine-tunes the sound for the ultimate competitive advantage. Your opponents won't know what hit themProduct Features:Wireless PC gaming headset with detachable boom micNever miss a moment with lossless 2.4GHz wirelessLive the game with JBL QuantumSOUND SignaturePowered by 40mm drivers it fully immerses you in the game for a true competitive edgeMake your voice heard, or not, with a detachable boom mic with mute22-hour battery life, speed charge and power&playFive minutes gets you an extra hour of playback timeLightweight headband and PU-wrapped memory foam ear cushions for total comfortMake the sound yours with JBL QuantumENGINE PC suiteOptimized for PC, compatible with multiple platformsIncludes Headset, Type-C to Type-A cable, USB audio adapter, and windshield foamWarranty Card included contains the full terms and conditions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.