Shop All Indoor Game Tables
Jbl Professional
Jbl Professional HL1450N Selenium Aluminum Horn
Mfr # HL1450N
Zoro # G303868748
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl Professional
- MFR # HL1450N
- Zoro # G303868748
- UPC # 7896359519347
- Country of Origin China
- Category Indoor Game Tables
Description
Ideal for sound reproduction in small, medium and large-size environments. Several models available with different sound dispersion designed to fit almost any application.
- Throat 2 in.
- Material Aluminum.
- Sound Dispersion HxV 45° x 45°.
- Low Frequency Limit (Hz) 600.
- Driver Connection Bolt on.
- Stage monitors, side-fill and P.A. applications.
- Compact size, flat front.
- Aluminum exponential horn.
- 50 mm (2 in.) throat.
- 45° x 45° nominal coverage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Champion Sports WF21 2 lbs Official Size Football Trainer; Red & Yellow (WF21)
- MTD Chute-Side Dischar (731-07131)
- TRECE Pherocon Unbaited AM Yellow Sticky Traps (3306-00 GE)
- OREGON Mower Blade (396-712)
- PYLE Dj Screen (PDJFAC02)
- TISTHESEASON Electronic Mini Finger Drum Set (TI1258897)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- ASTRO Astro MRB2 Marching Tenor Drum Beater (MRB2)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- SUPERIOR SMOKE Smoke Fluid, 5 gal. (SL5)
- Jbl Professional Indoor Game Tables