Shop All Corded Speakers
Jbl Professional
JBL Professional 6W4P 6" Professional Line Mid Bass Woofer
Mfr # 6W4P
Zoro # G503949810
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl Professional
- MFR # 6W4P
- Zoro # G503949810
- UPC # 7896359515745
- Country of Origin China
- Category Corded Speakers
Description
This woofer offers excellent performance in the mid frequency range and is great for sound reinforcement in nightclubs, dancing halls, auditoriums, bands, or for use in studio monitors. Features epoxy painted reinforced steel frame, impregnated foam surround, and impregnated long fiber paper cone.
Power handling: 100 watts RMS/200 watts max.
VCdia: 1.25".
Le: 0.57 mH.
Nominal impedance: 8 ohms.
Re: 5.9 ohms.
Frequency response: 80-9,000 Hz.
Magnet weight: 19.8 oz.
Fs: 76 Hz.
SPL: 91 dB 1W/1m.
Vas: 0.28 cu. ft.
Qms: 6.7.
Qes: 0.95.
Qts: 0.83.
Xmax: 2.3 mm.
Dimensions: Overall diameter: 6.54", Cutout diameter: 5.63", Depth: 2.9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RGGS-127M-XT)
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- JBL PROFESSIONAL JBL Professional ST200 Super Tweeter Reproduction of High Frequencies (ST200)
- JBL PROFESSIONAL 2 in. 75-watts RMS Driver (D305)
- JBL PROFESSIONAL JBL PROFESSIONAL HM1125 1 in. 60 x 60 1-3-8 in.-18 TPI Exponential Horn (HM1125)
- MONOPRICE Caliber Slim Bezel In-Ceiling Speakers_ 6.5in Fiber 2-Way (pair) (34706)
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- PYLE 5.25'' Indoor/Outdoor Waterproof Speakers W/30 Watt 70V Transformer (PDWR5T)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC BETA6A 6.5 in. Midbass Driver 350W (BETA6A)
- Jbl Professional Corded Speakers