Jbl

JBL STAGE3 527AM 5.25 in. 2 Way Speaker with Grills


product price: $89.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Jbl
  • MFR # STAGE3 527AM
  • Zoro # G803903949
  • UPC #
    50036353892
  • Country of Origin China
  • Category Corded Speakers

Description

200 Watts peak, 40 watts RMS, 91db, 75Hz-20KHz, 3 ohm, harman's patented plus one woofer cone with up to 35% extra cone area upping overall efficiency, by 2db, great factory speaker upgrade.

Features
  • Reliable, durable construction for long life
  • Superior quality performance and reliability
Specifications
  • Size: 5.25"
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.