Shop All Automotive Electrical Parts
Jbl
JBL STAGE 1210 12 in. 1000W SVC Subwoofer
Mfr # STAGE 1210
Zoro # G203904300
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl
- MFR # STAGE 1210
- Zoro # G203904300
- UPC # 50036338066
- Country of Origin China
- Category Automotive Electrical Parts
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 12" Svc 4 ohm stage series subwoofer, 1000 watts peak/ 250 watts RMS, polypropylene cone
- Superior quality performance and reliability
- Wattage: 1000 watt
- Size: 12"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 40, PA-340 (PA-340)
- ORALITE Reflective Tape, Red/White, 24 in.L, 2 in.W (18363)
- DAVIS INSTRUMENTS Spare Vane f/Windex 10.Sport (3101)
- MSD IGNITION PROMASTER CLASSIC SERIES COIL (29440)
- PHASETECH Square Grille (CI7X-SG)
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- DYNAMAT DYNAMAT 10005 Wood Roller For Dynamat (D54-10005)
- POWER ACOUSTIK Power Acoustik BAMF 152 3;800-Watt BAMF Series 15 in. Dual 2Ohm Subwoofer (BAMF 152)
- PAC Latching Phantom Ignition Module (IGN-3)
- SOUNDTUBE Power Supply (AC-PS1530-RDT)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- Jbl Automotive Electrical Parts