Shop All Automotive Audio & Video Accessories
Jbl
JBL RPD230POLYT 1 in. 80W Rms 8 Ohm D230 Driver
Mfr # RPD230POLYT
Zoro # G404051698
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl
- MFR # RPD230POLYT
- Zoro # G404051698
- UPC # 7896359538027
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Specifications- Impedence: 8 Ohm
- Power: 80W
- Size: 1"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B85 (B85)
- WIX FILTERS Hydraulic Filter, Wl10243 (WL10243)
- STENS Air Filter 100-160 For Kawasaki 11013-7002 (100-160)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7-1/2 x 18 Foot (DTR7518)
- PAC Micro Relay Bypass (TR1PAC)
- INSTALLBAY BY METRA 16-14 Gauge 3M Blue Nylon Butt Connector, 100-Pack (3MBNB)
- AMERICAN INTERNATIONAL CORP American International NDK786 Nissan Versa And Rogue Install; 2 Din (NDK786)
- SCOSCHE SC BLUETOOTH FM TRANS W TYPE C PORT (BTFMPDSRSP)
- INSTALLBAY BY METRA 3/8" Split Loom Tubing, 100' Spool (SLT38)
- INSTALLBAY BY METRA 1/8" Split Loom Tubing, 100' Spool (SLT18)
- NIPPON Black Crimp Caps 14-22 Gauge Long Barrel, 100PK (CC2214B)
- Jbl Automotive Audio & Video Accessories