Shop All Automotive Speakers & Amplifiers
Jbl
JBL GX402 4 in. 2 Way Coaxial Car Audio Speakers
Mfr # GX402
Zoro # G903928774
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jbl
- MFR # GX402
- Zoro # G903928774
- UPC # 50036322287
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Specifications- Size: 4"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- TPI INDUSTRIAL Fan Mount, HD Pedestal, Steel, Yellow (HDM-P)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- KEN-TOOL Twist Socket, 1/2" Drive - 7/8" (30118-05)
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- JBL JBL STAGE502 5.25 in. 270W 2 Way Replacement Coaxial Speaker Total Power (STAGE502)
- JBL JBL GT796 6 x 9 in. 3 Way G7-Series Coaxial Car Audio Speakers (GT796)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- PAC Bass Blocker(Pair), 0-1.2Khz At 4 Ohms (BB4PR)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- Jbl Automotive Speakers & Amplifiers