Shop All Automotive Speakers & Amplifiers
Jbl
JBL GT796 6 x 9 in. 3 Way G7-Series Coaxial Car Audio Speakers
Mfr # GT796
Zoro # G103928734
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl
- MFR # GT796
- Zoro # G103928734
- UPC # 50036322119
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look.
Features- Polypropylene Plus One cone
- Foam surround
- PEI balanced dome tweeter
- 4 ohms impedance
- Frequency Response: 40-21,000 Hz
- Sensitivity: 94dB
- Top-Mount Depth: 3"
- Size: 6 x 9"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 211-2, 1.0W, T3, 12.8V, PK10 (211-2-10PK)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 20’ ft Roll) (430-3620)
- MILTON INDUSTRIES Valve Core (S-404)
- DYNAMAT DYNAMAT 10005 Wood Roller For Dynamat (D54-10005)
- JBL JBL STAGE502 5.25 in. 270W 2 Way Replacement Coaxial Speaker Total Power (STAGE502)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- JBL JBL GT65C 5.25 in. 120W Car Speakers (GT65C)
- WEBOOST Cellular Signal Booster Kit, 4G LTE (470144)
- DEEJAY LED 4 Channel Bridgeable Car Audio Power Amplifier (TBH2018i)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- Jbl Automotive Audio & Video