Shop All Automotive Audio & Video Accessories
Jbl
JBL D350 200 watt RMS Pancadao Super Driver
Mfr # D350
Zoro # G104051745
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl
- MFR # D350
- Zoro # G104051745
- UPC # 7896359542079
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
You got the driver you needed to make your punch unbeatable! The JBL Selenium D350 Driver - 200 Watts RMS is a very robust, very powerful and affordable product. It has strong mediums, suitable for competition, with a wide frequency response and well-defined timbres. Has responsiveness up to treble start, it is recommended to use with super tweeters.
Specifications- Peak Power Handling: 400
- RMS Power Handling: 200W
- Voice Coil Impedance: 8 Ohms
- Sensitivity (dB): 110
- Frequency Response (Hz): 600Hz - 7600Hz
- Horn Coupling: Four Bolt Holes
- Diaphragm: Phenolic
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEEL MASTERS Wheel Masters 8011 Custom Lug Nut Cover - Ford & Other 1-1/16" Lug Nuts (8011)
- WESTIN HDX Modular Grille Guard (57-23905)
- MILTON Air Chuck, Dual Head 1/4"FNPT (S-690)
- PENNZOIL Engine Oil, 5W-30, Pennzoil, 5 Qt. (550045208)
- INSTALLBAY BY METRA 12-Gauge Red Primary Wire, 500' Spool (PWRD12500)
- PAC Pac C2R-Gm11B Radio Replacement Interface 2005-2006 Cobalt 2004 - 2007 Malibu 2005 - 2007 G6 No (C2R-GM11B)
- INSTALLBAY BY METRA Stainless Steel Knife (OLFA)
- AMERICAN INTERNATIONAL CORP American International SBK927 Saitek Ai 2012-13 Subaru Mounting Kit (SBK927)
- INSTALLBAY BY METRA 18-Gauge Black Primary Wire, 500' Spool (PWBK18500)
- BRANDX 8/4/0 Awg In-Line Dual Midi Fuse Holder (XXLMIDI2)
- SCOSCHE SC BLUETOOTH FM TRANS W TYPE C PORT (BTFMPDSRSP)
- Jbl Automotive Audio & Video