Shop All Corded Speakers
Jbl
JBL 8MG1200 8 in. 600 watt RMS 8 Ohm Woofer
Mfr # 8MG1200
Zoro # G303949720
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl
- MFR # 8MG1200
- Zoro # G303949720
- UPC # 7896359555116
- Country of Origin China
- Category Corded Speakers
Description
Meet the newest release of JBL, a serious medium very robust that will surprise you. Aluminum housing, quick nickel couplings and revolutionary ventilation system. Lots of power and quality for those who require a lot of serious medium. Strong, medium and super well defined.
Specifications- Peak Power Handling: 1200W
- RMS Power Handling: 600W
- Size: 8"
- Voice Coil Impedance: 8 Ohms
- Mounting Depth (In): 3.54
- Structure material: Aluminum
- Woofer Composition: Cellulose (Paper)
- Sensitivity (dB): 94
- Frequency Response (Hz): 86Hz - 4400Hz
- Resonance Frequency (Hz): 99Hz
- BL: 11.85TM
- QMS: 8.59
- QTS: 0.55
- SD: 0.024 m sq
- VAS: 8.4L
- VD: 66c cu m
- XMAX: 3mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- ICOM External Speaker, Hands Free (SP35)
- MIGHTY MAX BATTERY 6-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-6)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- JBL Compact Full-Range Pendant Speaker (C64P/T)
- JBL 8 in. Mid-Bass Woofer Selenium 600W 4 Ohms Speaker (8MG600-8R)
- JBL Charge 5 Waterproof Bluetooth Speaker, Grey (JBLCHARGE5GRYAM)
- JBL 800 W Party Box Wireless Speaker (PARTYBOX710)
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- PYLE Active/Passive 700W Dual Speaker System Kit (PPHP849KT)
- PYLE 4 Way Dj Tweeter System (PAHT4)
- Jbl Corded Speakers