Shop All Motherboards
Jbl
JBL 12PW8 12 in. 550W RMS Selenium Woofer
Mfr # 12PW8
Zoro # G104039514
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl
- MFR # 12PW8
- Zoro # G104039514
- UPC # 7896359537082
- Country of Origin China
- Category Motherboards
Description
The JBL Selenium 12PW8 - 550 Watts RMS Woofer offers excellent performance in medium and low frequency reproduction. It is a woofer used as a sound reinforcement in The lightweight cone made of long fibers and the suspension in impregnated fabric give the mobile set great stability, high performance and excellent performance. low distortion.
Specifications- Power: 550W
- Frequency Response: 40Hz - 4500Hz
- Frequency of Resonance: 44.7Hz
- Impedance: 8 Ohm
- Size: 12"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952713)
- SPECO TECHNOLOGIES All-Black 15W Deluxe Megaphone with Siren (ER370B)
- ILC Replacement for Hoover Bh50000 (BH50000 HOOVER)
- META Oculus Quest 2 Advanced All-in-One VR Headset 128GB, White (899-00182-02)
- ASUS Prime B550Ma Csm Amd Am4 R3 (90MB14I0-M0AAYC)
- SUPERMICRO X9DRD-7LN4F-B Dual LGA2011/Intel C602J/DDR3/SATA3&SAS/V&4GbE/EATX (MBD-X9DRD-7LN4F-B)
- RSR ELECTRONICS RSR ELECTRONICS MB104 Breadboard large (MB104)
- VIRTUAL Z690-A WIFI PRO Z690 WIFI Desktop Motherboard (VI3452374)
- MSI B550 A Pro (B550APRO)
- SUPERMICRO X11Spw-Tf - Motherboard - Socket P - C622 (MB-X11PWT)
- MSI MAG MAG Z790 TOMAHAWK Gaming Desktop Motherboard (Z790TOMWI)
- Jbl Motherboards