Shop All RCA & Stereo Adapters
Jbl
65F Ceilin Spk W/X-Frmer(2P Pe Ctn) Sold As Each
Mfr # CONTROL 26CT
Zoro # G4010849
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.3"
- Diameter 9.9"
- Product Type Speaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbl
- MFR # CONTROL 26CT
- Zoro # G4010849
- Country of Origin Unknown
- Category RCA & Stereo Adapters
Dimensions
Height | 8.3" |
Diameter | 9.9" |
Details
Product Type | Speaker |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIPRO ISO 26 BIT 125KHZ, NO SLOT, 25PK (0E-ISOPK25)
- ZEUS BATTERY PRODUCTS 9Ah 12V Nb Sealed Lead Acid Battery (PC9-12SNB)
- TRIPP LITE DVI Single Cable, Analog, DVI-D M/M, 6ft (P561-006-SLI)
- DANTONA Battery 4.8 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-6R)
- GEM BY TRIPLETT BNC Adapter Straight Female/Female, PK10 (327-1175TP)
- ROLLS ROLLS PS15 100 - 240 Volt Adapter (PS15)
- MONOPRICE 1/4Inch S Plug to 3.5mm S Jack, Metal (7169)
- STEREN Stereo Plug 4C to 2-3.5mm 3C Jack Y Spl (255-041)
- MONOPRICE XLR (M) Mic Connector, 3pin (6210)
- LEVITON DECORA RCKR 3WAY 15A WH (05643-0WS)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- Jbl RCA & Stereo Adapters