Shop All Traffic Barricades
Jbc Revolution
Traffic Cone, 7 lb., Orange Cone Color
Mfr # RS70032SR3M64
Zoro # G9871115
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 7 lb.
- Outside Diameter 14-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc Revolution
- MFR # RS70032SR3M64
- Zoro # G9871115
- UPC # 858672004198
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14-1/8 in |
Storage Size Length | 14-1/8" |
Cone Height | 28 in |
Base Dimension | 14-1/8" |
Height of Reflective Collar | (1) 4 in, (1) 6 in |
Outside Dia. | 14-1/8" |
Storage Size Width | 14-1/8" |
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Recessed Collar Yes, Base Material PVC, Cone Weight 7 lb, Base Shape Square, Cone Style Slim, Meets MUTCD Requirements Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Fibre Metal F5500Faceshield Headgear with Speedy Mounting Loops Combo (F5500BP)
- SIGNMISSION Caution Sign-Not Pedestrian Walkway-10in x 14in OSHA Sign, 10" L, 14" H, CS-Not Pedestrian Walkway (CS-Not A Pedestrian Walkway)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A300-10M)
- MSA SAFETY Full Body Harness, M/L, Nylon (10194893)
- JBC REVOLUTION Traffic Cone, 1 lb., Orange Cone Color (RSMINI)
- JBC REVOLUTION Traffic Cone, 1.5 lb., Orange Cone Color (RS30008C)
- XPOSE SAFETY Traffic Cone, PVC, 12" H, Orange (OTC12-15-X-S)
- PLASTICADE A-Frame Barricade, 1-6 ft., I-Beam, HIP (203-A6HI-P)
- ZORO SELECT Safety Cone, LED Flashing, Red, Plastic (3393-00002)
- QUEUE SOLUTIONS ConePro 600, Yellow, 40' Red/White NO PARKING Belt (CP600Y-RWNP400)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 1/2 in W, Orange/White (97-01-006-02)
- Jbc Revolution Traffic Barricades