Shop All Traffic Barricades
Jbc
8.625H, 12L, 8.625W
Mfr # RS30008C
Zoro # G102698935
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.625
- Length 12
- Width 8.625
- Outside Dia. 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jbc
- MFR # RS30008C
- Zoro # G102698935
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 8.625 |
Length | 12 |
Width | 8.625 |
Outside Dia. | 1.5 |
Description
Non-reflective Cones are durable and packed with features. Base made from 100% recycled content.
18", 28" and 36" cones meet MUTCD and NCHRP-350 crash requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, 2XL, Black, PR1 (CHNPI5-06-XXL)
- AVENGER SAFETY FOOTWEAR Size 15 WEDGE CN PR, MENS PR (A7507-15M)
- RED KAP Butcher Frock (KS60WH RG L)
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- JBC 10.5H, 18L, 10.5W (RS45015C-LIME)
- JBC RS RS90055CT3M64 Traffic Safety Cone, 36 in H Cone, PVC Cone, Fluorescent Orange Cone (RS90055CT3M64)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Forest Green (ATP-G-3M)
- JBC Delineator, LDPE (Llow Density Polyethylene), 42" H, Yellow (ATP-Y-3M)
- JBC JBC Revolution, RS RS70032C Traffic Safety Cone, 28 in H Cone, PVC Cone, Fluorescent Orange Cone (547549/00401)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- Jbc Traffic Safety